Complete push button, Harmony XB6, green square flush pushbutton, 16mm, spring return, 1NO, unmarked

Item #: 477919

Cat #: XB6CA31B

UPC: 785901325666

Sign In or Register to view pricing and more.
Complete push button, Harmony XB6, green square flush pushbutton, 16mm, spring return, 1NO, unmarked *** Discontinued ***

Overview

Complete push button, Harmony XB6, green square flush pushbutton, 16mm, spring return, 1NO, unmarked *** Discontinued ***
Also known as: 785901325666, XB6CA31B

Specifications

Mounting: Panel
Type: Flush, Square, Pushbutton
Amps: 10
Color: Green
Material: Plastic
Size: 16 mm
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Material: Plastic
Volts AC: 600
Type: Flush, Square, Pushbutton
Color: Green
Size: 16 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)