Complete push button, XB6, blue square flush pushbutton Ø 16 spring return 1 NO unmarked

Item #: 477917

Cat #: XB6CA61B

UPC: 785901356745

Sign In or Register to view pricing and more.
Documents & Guides
Complete push button, Harmony XB6, blue square flush pushbutton Ø 16 spring return 1 NO unmarked

Overview

Complete push button, Harmony XB6, blue square flush pushbutton Ø 16 spring return 1 NO unmarked
Also known as: 785901356745, XB6CA61B

Specifications

Mounting: Panel
Type: Flush, Square, Pushbutton
Color: Blue
Amps: 10
Poles: 1
Material: Plastic
Size: 16 mm
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Color: Blue
Poles: 1
Size: 16 mm
Standards: California Proposition 65
Type: Flush, Square, Pushbutton
Amps: 10
Material: Plastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)