Complete pilot light, Harmony XB6, square white, plastic, 16mm, integral LED, 12...24V

Item #: 477911

Cat #: XB6CV1BB

UPC: 785901357209

Sign In or Register to view pricing and more.
Complete pilot light, Harmony XB6, square white, plastic, 16mm, integral LED, 12...24V

Overview

Complete pilot light, Harmony XB6, square white, plastic, 16mm, integral LED, 12...24V
Also known as: 785901357209, XB6CV1BB

Specifications

Mounting: Panel
Type: LED, Square, Pilot Light
Material: Plastic
Size: 16 mm
Color: White
Standards: California Proposition 65
Volts DC: 12/24
Mounting: Panel
Material: Plastic
Color: White
Volts DC: 12/24
Type: LED, Square, Pilot Light
Size: 16 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)