Incandescent Bulb, G16-1/2, 40W, 120V, Silver Crown

Item #: 477889

Cat #: S3245

UPC: 045923032455

Sign In or Register to view pricing and more.
Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 384, CRI: 100, Lamp Finish: Silver Crown

Overview

Incandescent Bulb, 40 Watt, 120 Volt, Bulb: G16-1/2 (Globe), Base: Candelabra Screw (E12), Lumens: 384, CRI: 100, Lamp Finish: Silver Crown
Also known as: 045923032455, S3245

Specifications

Shape: G16-1/2 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 384
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Color Rendering Index (CRI): 100
Lumens: 384
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)