6/2 XLPE Aluminum Overhead Cable, 2200' Reel

Item #: 477881

Cat #: VOLUTA2200RL

UPC: 980120586762

Sign In or Register to view pricing and more.
Documents & Guides
(2) 6 AWG Conductor and (1) 6 AWG Neutral, PE Insulation, ACSR Neutral, Voluta, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 2200 Foot Reel

Overview

(2) 6 AWG Conductor and (1) 6 AWG Neutral, PE Insulation, ACSR Neutral, Voluta, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 2200 Foot Reel
Also known as: 980120586762, VOLUTA2200RL

Specifications

Conductors: 2
Volts AC: 600
Gauge: 6
Length: 2200 ft
Jacket: PP (Polypropylene)
Conductors: 2
Gauge: 6
Jacket: PP (Polypropylene)
Volts AC: 600
Length: 2200 ft

Customer Reviews

No reviews for this product
(0)