Breaker, 60A, 3P, Molded Case, G Frame, Fixed Trip

Item #: 47778

Cat #: 140U-G2C3-C60

UPC: 781180483820

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 60A, 3P, Molded Case, G Frame, Fixed Trip

Overview

Breaker, 60A, 3P, Molded Case, G Frame, Fixed Trip
Also known as: 781180483820, 140U-G2C3-C60

Specifications

Poles: 3
Family / Style: 140U
Type: G Frame Circuit Breaker
Amps: 60
Poles: 3
Type: G Frame Circuit Breaker
Family / Style: 140U
Amps: 60

Customer Reviews

No reviews for this product
(0)