3/0 AWG Copper Compression Lug

Item #: 477688

Cat #: CLWD-3/0-14-58

UPC: 783669638752

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 3/0, 2 Holes, 1/4in Bolt Size, 5/8in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 3/0, 2 Holes, 1/4in Bolt Size, 5/8in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669638752, CLWD-3/0-14-58

Specifications

Color: Orange
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 3/0
Stud Size: 1/4 in
Color: Orange
Mounting: 2-Hole
Allowable Gauge Range: 3/0
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)