Overview
PST PS 200 H 20' GRN
Also known as: 702316530072, PS-200-H-20-GR
Specifications
Height: | 1 5/8 in |
Length: | 20 ft |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Green Painted |
Height: | 1 5/8 in |
Material: | Steel |
Finish: | Green Painted |
Length: | 20 ft |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)