Splice Clevis, 4-Hole, 7-1/4" Length, Green/Steel

Item #: 477667

Cat #: PS-616-GR

UPC: 702316519022

Documents & Guides
Splice Clevis, 4-Hole, 7-1/4 Inch Length, Steel/Green Finish, For Use With PS 200, PS 210 Strut.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Splice Clevis, 4-Hole, 7-1/4 Inch Length, Steel/Green Finish, For Use With PS 200, PS 210 Strut.
Also known as: 702316519022, PS-616-GR

Specifications

Color: Green
Material: Steel
Length: 7 1/2 in
Mounting: 4-Hole
Color: Green
Length: 7 1/2 in
Material: Steel
Mounting: 4-Hole

Customer Reviews

No reviews for this product
(0)