Conduit Body With Cover/Gasket, Type: T, Size: 2-1/2", Aluminum/Steel

Item #: 477619

Cat #: T7CG

UPC: 751338217911

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover/Gasket, Type: T, Size: 2-1/2 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC Conduit.

Overview

Conduit Body With Cover/Gasket, Type: T, Size: 2-1/2 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC Conduit.
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338217911, T7CG

Specifications

Diameter: 2 1/2 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 2 1/2 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)