
Compression Lug, Blank Tongue, Long Barrel, Copper, 5 AWG
Item #: 477618
Cat #: YA5C2N
UPC: 781810120262
Documents & Guides
Compression Lug, Blank Tongue, Long Barrel, Copper, 5 AWG
Sign In or Register to view pricing and more.
No associated products found.
Overview
Compression Lug, Blank Tongue, Long Barrel, Copper, 5 AWG
Also known as: 781810120262, YA5C2N
Specifications
Color: | Blue |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 5 |
Color: | Blue |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 5 |
Customer Reviews
No reviews for this product
(0)