Contactor, Miniature, Reversing, 9A, 3P, 120VAC Coil, 1NC

Item #: 47761

Cat #: 104-K09D02

UPC: 662074498932

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, Reversing, 9 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, Miniature, Reversing, 9 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 104-K IEC miniature contactors are perfect when space is at a premium. Catalog item 104-K09D02 from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz IEC miniature reversing contactor with three normally open poles. It has one normally closed contact and screw type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074498932, 104-K09D02

Specifications

Volts AC Control: 120
Type: Reversing, Contactor, Miniature
Poles: 3
Amps: 9
Volts AC Control: 120
Poles: 3
Type: Reversing, Contactor, Miniature
Amps: 9

Customer Reviews

No reviews for this product
(0)