This product may not be available in all locations.
Push Button, Push-Pull/Twist Release, Red, Illuminated, 120VAC
Item #: 47758
Cat #: 800H-PMT16
UPC: 611320742961
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, Illmuniated, Mushroom Head, Red, 120 Volt AC, NEMA 4/4X/13, 30 mm
Overview
Push Button, Push-Pull/Twist Release, Illmuniated, Mushroom Head, Red, 120 Volt AC, NEMA 4/4X/13, 30 mm
Also known as: 611320742961, 800H-PMT16
Specifications
Type: | Push-Pull/Twist Release , Pushbutton |
Color: | Red |
Size: | 30 mm |
Volts AC: | 120 |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Type: | Push-Pull/Twist Release , Pushbutton |
Size: | 30 mm |
Material: | Plastic |
Color: | Red |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)