Disconnect, Interlock, Electrical, Right Hand, 2NO/2NC, Early Break

Item #: 47752

Cat #: 1495-N35

UPC: 662073053934

Documents & Guides
Disconnect, Interlock, Electrical, Right Hand, 30 - 100 Amp, 2 Normally Open / 2 Normally Closed, Early Break Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect, Interlock, Electrical, Right Hand, 30 - 100 Amp, 2 Normally Open / 2 Normally Closed, Early Break Contacts
Allen-Bradley® catalog item 1495-N35 from Rockwell Automation® is a electrical interlcok with one normally open and one normally closed early break contact. It is for use on 1494C, 1494G, and 1494V disconnect switches with left- or right-hand mechanism 30 through 100 A and right-hand mechanism 600 A.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073053934, 1495-N35

Specifications

Poles: 2
Type: Interlock, Electrical
Amps Range: 30 - 100
Standards: Build America Buy America Compliant
Poles: 2
Amps Range: 30 - 100
Type: Interlock, Electrical
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)