This product may not be available in all locations.
![](https://img.youtube.com/vi/RDSY92nZ3jE/0.jpg)
![Thermal Overload Relay, TeSys Deca, 60 - 100A, Class 20 Thermal Overload Relay, TeSys Deca, 60 - 100A, Class 20](https://rexel-cdn.com/products/pdocrefpb108399pfiletyperendition4000png.jpg?i=40FAC8A9-B969-4B33-AE6F-9A73D17C76B2&f=420)
Thermal Overload Relay, TeSys Deca, 60 - 100A, Class 20
Item #: 477505
Cat #: LR9D5567
UPC: 785901435426
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload Relay, TeSys Deca, 60 - 100 Amp, Class 20
Overview
Thermal Overload Relay, TeSys Deca, 60 - 100 Amp, Class 20
LR9D5567 is a TeSys LR9D electronic overload relay from Schneider Electric to be used with a TeSys D contactor. With a thermal range 60-100A, a tripping class 20 and phase unbalance protection, it protects motors 37 to 45kW@400V. LR9D5567 is a TeSys LR9D electronic overload relay from Schneider Electric to be combined with a TeSys D contactor. With a thermal setting range 60-100A, a tripping class 20 and phase unbalance detection, it protects motors 37 to 45kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection, electronic type, with phase unbalance protection (differential), self powered (no external power supply needed). To be combined with Tesys LC1D115-D150 contactors. Light and compact, 120mm wide. Manual control with test & reset buttons, manual / automatic reset selector. High accuracy, temperature compensated to keep a precise tripping over the ambient temperature range. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. 90% reduction in energy dissipation compared to a thermal overload relay.
Also known as: 785901435426, LR9D5567
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Thermal, IEC, Overload Relay |
Mounting: | Contactor |
Class: | 20 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 100 kA |
Amps Range: | 60 - 100 |
Phase: | 3 |
Type: | Thermal, IEC, Overload Relay |
Class: | 20 |
Standards: | California Proposition 65 |
Amps Range: | 60 - 100 |
Poles: | 3 |
Mounting: | Contactor |
Volts AC: | 600 |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)