This product has been discontinued.
This product may not be available in all locations.
Pilot Device, 22mm Lamp Block and Holder, 1NO, Front Mount
Item #:
477448
Cat #:
MCBH-101
UPC:
662019229553
Sign In or Register to view pricing and more.
Documents & Guides
Lamp Block, 1 N.O. Contact Block & Holder, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC.
Overview
Lamp Block, 1 N.O. Contact Block & Holder, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC.
Also known as: 662019229553, MCBH-101
Specifications
Volts DC Control: | 240 |
Type: | Lamp Block, Accessories, Contact Block, 1 N.O. |
Volts AC Control: | 240 |
Family / Style: | Modular |
Mounting: | Front |
Volts DC Control: | 240 |
Volts AC Control: | 240 |
Mounting: | Front |
Type: | Lamp Block, Accessories, Contact Block, 1 N.O. |
Family / Style: | Modular |
Customer Reviews
No reviews for this product
(0)