Counter Unit, High Speed, 2 Channel, 50-500kHz, 0.28A, 5VDC

Item #: 477429

Cat #: CJ1W-CT021

UPC:

Documents & Guides
Counter Unit, High Speed, 2 Channel, 50 - 500 kHz, 0.28 Amp, 5 Volt DC, 12/24 Volt AC, Input Voltage
Sign In or Register to view pricing and more.

No associated products found.

Overview

Counter Unit, High Speed, 2 Channel, 50 - 500 kHz, 0.28 Amp, 5 Volt DC, 12/24 Volt AC, Input Voltage
The CJ1W-CT021 High-speed Counter Unit is equipped with 2 Counters and counts over a maximum binary range of 32-bits. Accepting input pulse frequencies of up to 500 kHz allows precise control of fast motions. The Unit’s bi-directional counting ability enables detecting movement in either direction. Each Counter of the Unit can be configured independently. The Unit is equipped with 2 Digital Inputs, 2 Digital Outputs and 30 Soft Outputs. A maximum response time of 0.5 ms guarantees high-speed closed loop control of applications.  
Also known as: CJ1W-CT021

Specifications

Mounting: Chassis
Volts DC: 5
Type: High Speed, Counter Unit
Amps: 0.280
Volts AC: 12/24
Mounting: Chassis
Type: High Speed, Counter Unit
Volts AC: 12/24
Volts DC: 5
Amps: 0.280

Customer Reviews

No reviews for this product
(0)