Drive, Adjustable Frequency, 156A, Frame 6, 125HP, 480VAC

Item #: 477423

Cat #: 20BD156A3ANNADC0

UPC: 820919219443

Sign In or Register to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 156 Amp, Frame 6, 125 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 156 Amp, Frame 6, 125 Horse Power, 480 Volt AC
Also known as: 820919219443, 20BD156A3ANNADC0

Specifications

Phase: 3
Size: 6
Amps: 156
Volts AC: 480
Horsepower: 125
Type: AC, Drive
Phase: 3
Amps: 156
Horsepower: 125
Size: 6
Volts AC: 480
Type: AC, Drive

Customer Reviews

No reviews for this product
(0)