Contactor, Miniature, Reversing, 12A, 3P, 120VAC Coil, 1NC

Item #: 47741

Cat #: 104-K12D02

UPC: 662074500611

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, Reversing, 12 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, Miniature, Reversing, 12 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 104-K IEC miniature contactors are perfect when space is at a premium. Catalog item 104-K12D02 from Rockwell Automation® is a 12 A, 110 V 50 Hz / 120 V 60 Hz IEC miniature reversing contactor with three normally open poles. It has one normally closed contact and screw type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074500611, 104-K12D02

Specifications

Volts AC Control: 120
Type: Reversing, Contactor, Miniature
Poles: 3
Amps: 12
Volts AC Control: 120
Poles: 3
Type: Reversing, Contactor, Miniature
Amps: 12

Customer Reviews

No reviews for this product
(0)