Switch, Safety, Non-Contact, 18mm Proximity Style, 4-Pin Connector

Item #: 477369

Cat #: 440N-S32111

UPC: 662074408184

Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, 18mm Proximity Style, 2 Normally Closed, Safety Contacts, No Auxiliary Contact, 4-Pin Pico QD Connector

Overview

Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, 18mm Proximity Style, 2 Normally Closed, Safety Contacts, No Auxiliary Contact, 4-Pin Pico QD Connector
Also known as: 662074408184, 440N-S32111

Specifications

Type: Switch, Sipha Sensor, Non-Contact
Color: Blue
Diameter: 18 mm
Material: Plastic
Type: Switch, Sipha Sensor, Non-Contact
Diameter: 18 mm
Color: Blue
Material: Plastic

Customer Reviews

No reviews for this product
(0)