Sensor, Photoelectric, Clear Object Detection, 10-30VDC, VisiSight

Item #: 477310

Cat #: 42JT-C2LAT1-F4

UPC: 885630268668

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Clear Object Detection, 10 - 30 Volt DC, VisiSight, Visible Red, 2 meter Sensing Distance, Auto PNP/NPN, 4-Pin Micro M12 Connector

Overview

Sensor, Photoelectric, Clear Object Detection, 10 - 30 Volt DC, VisiSight, Visible Red, 2 meter Sensing Distance, Auto PNP/NPN, 4-Pin Micro M12 Connector
Our Bulletin 42JA, 42JS, and 42JT VisiSight™ Sensors offer a small rectangular package with visible light beam for ease of alignment and industry standard mounting holes spacing of 25.4 mm (1 in.). Each model offers PNP or NPN and light operate or dark operate outputs.
Also known as: 885630268668, 42JT-C2LAT1-F4

Specifications

Color: Red
Type: Clear Object Detection, Sensor, Photoelectric
Range: 2 m
Volts DC Range: 10 - 30
Color: Red
Range: 2 m
Type: Clear Object Detection, Sensor, Photoelectric
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)