Fuse, Amp-Trap 2000®, 600V AC/DC, 400A, Fast Acting, Class RK1, A6K Series, Smart-Spot  

Item #: 47731

Cat #: A6K400R

UPC: 782001915889

Sign In or Register to view pricing and more.
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 400 Amp, Fast Acting, Class RK1, A6K Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 400 Amp, Fast Acting, Class RK1, A6K Series, Smart-Spot  
Current-limiting Amp-Trap A6K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
Also known as: 782001915889, A6K400R

Specifications

Speed: Fast Acting
Mounting: Blade
Class: RK1
Amps: 400
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Class: RK1
Volts AC: 600
Interrupt Rating DC: 20 kA
Mounting: Blade
Amps: 400
Volts DC: 300
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)