Enclosure, NEMA 4X, Hinged Window Cover With Latches, 14" x 12" x 8"

Item #: 477238

Cat #: VJS1416HWLV02

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Window Cover With Latches, 14 x 12 x 8 Inch, Fiberglass

Overview

Enclosure, NEMA 4X, Hinged Window Cover With Latches, 14 x 12 x 8 Inch, Fiberglass
Also known as: VJS1416HWLV02

Specifications

Width: 12 in
Depth: 8 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 14 in
IP/NEMA Rating: NEMA 4X
Width: 12 in
Mounting: Surface
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Color: Gray
Height: 14 in

Customer Reviews

No reviews for this product
(0)