
COOPER UMB6
Item #: 477183
Cat #: UMB6
UPC:
Documents & Guides
SUR UMB6 6V WET LOCATION EMERGENCY
Sign In or Register to view pricing and more.
Overview
SUR UMB6 6V WET LOCATION EMERGENCY
Also known as: UMB6
Specifications
Volts DC: | 6 |
Color: | Gray |
Wattage: | 27 |
Material: | Fiberglass |
Light Technology: | Incandescent |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | NEMA 4X |
Volts DC: | 6 |
Wattage: | 27 |
Light Technology: | Incandescent |
IP/NEMA Rating: | NEMA 4X |
Color: | Gray |
Material: | Fiberglass |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)