
Patch Panel, Cat 5e, 48 Port
Item #: 477155
Cat #: ICMPP0485E
UPC: 633758006934
Documents & Guides
Patch Panel, Cat 5e, 48 Port, Includes (5) 6" Cable Ties, (4) Machine Screws, Installation Instructions
Sign In or Register to view pricing and more.
No associated products found.
Overview
Patch Panel, Cat 5e, 48 Port, Includes (5) 6" Cable Ties, (4) Machine Screws, Installation Instructions
Also known as: 633758006934, ICMPP0485E
Specifications
Mounting: | Rack |
Size: | 2RMU |
Color: | Black |
Number of Ports: | 48 |
Connector Type: | CAT 5E |
Mounting: | Rack |
Color: | Black |
Connector Type: | CAT 5E |
Size: | 2RMU |
Number of Ports: | 48 |
Customer Reviews
No reviews for this product
(0)