BUSS FUSEBLOCK WAS 1BR018 R25100-3CR-BN

Item #: 4771

Cat #: R25100-3CR

UPC: 051712147644

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series fuse block, 61-100A, 250V, Class R, Thermoplastic material, Box lug connection, 200 kAIC interrupt rating, 1/0-8 (copper/aluminum) wire size, R250 series, 3P

Overview

Eaton Bussmann series fuse block, 61-100A, 250V, Class R, Thermoplastic material, Box lug connection, 200 kAIC interrupt rating, 1/0-8 (copper/aluminum) wire size, R250 series, 3P
Also known as: 051712147644, R25100-3CR

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Material: Thermoplastic
Class: R
Volts AC: 250
Allowable Gauge Range: 8 - 1/0
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: Surface
Class: R
Allowable Gauge Range: 8 - 1/0
Amps: 100
Material: Thermoplastic
Volts AC: 250
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)