
Sign In or Register to view pricing and more.
Documents & Guides
Type SO Portable Cord, 18 AWG, 10 Conductor, Black, 250'
Overview
Type SO Portable Cord, 18 AWG, 10 Conductor, Black, 250'
Also known as: SO1810BLK250CL
Specifications
Length: | 250 ft |
Gauge: | 18 |
Color: | Black |
Conductors: | 10 |
Length: | 250 ft |
Color: | Black |
Gauge: | 18 |
Conductors: | 10 |
Customer Reviews
No reviews for this product
(0)