Breaker, Molded Case, 70A, 3P, G Frame, 480VAC, 22kAIC

Item #: 47695

Cat #: 140U-G2C3-C70

UPC: 781180483837

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 70 Amp, 3-Pole, G Frame, 480 Volt AC, 22 kAIC, Fixed Thermal/Magnetic Trip

Overview

Breaker, Molded Case, 70 Amp, 3-Pole, G Frame, 480 Volt AC, 22 kAIC, Fixed Thermal/Magnetic Trip
Also known as: 781180483837, 140U-G2C3-C70

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 70
Family / Style: 140U
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 22 kA
Mounting: Panel
Volts AC: 480
Family / Style: 140U
Interrupt Rating DC: 22 kA
Poles: 3
Amps: 70
Type: Breaker; Molded Case, Breaker

Customer Reviews

No reviews for this product
(0)