3-WIRE DC BASIC

Item #: 476925

Cat #: NBN15-30GM50-E2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PPF NBN15-30GM50-E2 3-WIRE DC BASIC

Overview

PPF NBN15-30GM50-E2 3-WIRE DC BASIC
Also known as: NBN15-30GM50-E2

Specifications

Length: 2 m
Amps: 0.200
IP/NEMA Rating: IP68
Diameter: 30 mm
Material: Brass, White Bronze
Range: 15 mm
Mounting: Threaded
Volts DC Range: 10 - 30
Length: 2 m
IP/NEMA Rating: IP68
Material: Brass, White Bronze
Mounting: Threaded
Amps: 0.200
Diameter: 30 mm
Range: 15 mm
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)