Push Button, Flush Head, 30mm, Red, 1NC, Momentary, NEMA 4/13

Item #: 47691
Cat #: 800TC-A6D2
UPC: 662072800775
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Red, Momentary, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

Overview

Push Button, Extended Head, 30 mm, Red, Momentary, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13
Also known as: 662072800775, 800TC-A6D2

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Extended Head , Pushbutton

Customer Reviews

No reviews for this product
(0)