Mini-Change Molded Cable Assembly, 90 Deg Male X Straight Female, 3

Item #: 476824

Cat #: 60964

UPC: 786788609641

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change Molded Cable Assembly, 90 Deg Male X Straight Female, 2 Foot to 6 Foot Coil Cord

Overview

Mini-Change Molded Cable Assembly, 90 Deg Male X Straight Female, 2 Foot to 6 Foot Coil Cord
Brad Mini-Change Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring. Mini-Change connectors are available in a wide variety of circuits and configurations, with pole configurations available in 2 through 12, 14 and 19. With Mini-Change connectors, industrial device wiring is easier to install and maintain. To ensure a consistent, low-resistance connection, the patented Quad Beam™ female contact is used. Connectors are sealed to provide IP67 protection. An anti-vibration feature prevents the coupler from loosening, even under extreme conditions.
Also known as: 786788609641, 60964

Specifications

Gender: Female, Male
Poles: 3
Amps: 13
Volts DC: 600
IP/NEMA Rating: IP68
Volts AC Control: 600
Length: 2 ft, 6 ft
Material: PVC
Diameter: 0.410 in
Pins: 3
Gender: Female, Male
Amps: 13
IP/NEMA Rating: IP68
Length: 2 ft, 6 ft
Diameter: 0.410 in
Poles: 3
Volts DC: 600
Volts AC Control: 600
Material: PVC
Pins: 3

Customer Reviews

No reviews for this product
(0)