Push Button, Extended Head, 22.5mm, Plastic, Black, White Text "o"

Item #: 476765

Cat #: 800FP-E205

UPC: 662073569022

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, Plastic, 22.5 mm Operator Only, Black, White Text "O"

Overview

Push Button, Extended Head, Plastic, 22.5 mm Operator Only, Black, White Text "O"
Also known as: 662073569022, 800FP-E205

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Color: Black/White
Material: Plastic
Type: Extended Head , Pushbutton
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Color: Black/White
Type: Extended Head , Pushbutton
Amps: 10
Family / Style: 800F
Material: Plastic

Customer Reviews

No reviews for this product
(0)