Snap In Connector, Modular Jack, High Density, 8P8C, CAT6, Black

Item #: 476758

Cat #: IC1078F6BK

UPC: 63375801735

Sign In or Register to view pricing and more.
Documents & Guides
Snap In Connector, Modular Jack, High Density, 8P8C, CAT6, Black, Includes Module, and Wire Cap

Overview

Snap In Connector, Modular Jack, High Density, 8P8C, CAT6, Black, Includes Module, and Wire Cap
Category 5e EZ Category 5e modular jacks, RJ-45 keystone jack, is 8-position 8-conductor (8P8C) is engineered to provide superior performance and reliability, supporting up to Gigabit Ethernet applications. The advanced design provides optimum signal quality with up to 10dB headroom providing maximum bandwidth for today’s application. Designed to be extremely easy to terminate, the Category 5e EZ modular jacks simplifies installation and improves overall installation time. Transmission performance exceeds Category 5e connecting hardware requirements specified in ANSI/TIA-568-C.2
Also known as: 63375801735, IC1078F6BK

Specifications

Mounting: Snap In
Color: Black
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Black

Customer Reviews

No reviews for this product
(0)