2-1/2" Liquidtight Steel Flex, Type EF, Gray, 25' Coil

Item #: 47675

Cat #: EF250GRY25CL

UPC: 980050026017

Sign In or Register to view pricing and more.
Documents & Guides
2-1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 25 Foot Coil, General Construction Grade, No Bonding Wire

Overview

2-1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 25 Foot Coil, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 980050026017, EF250GRY25CL

Specifications

Length: 25 ft
Jacket: PVC
Color: Gray
Material: Steel
Diameter: 2 1/2 in
Package Type: Coil
Type: EF - Extra Flexible
Length: 25 ft
Color: Gray
Diameter: 2 1/2 in
Type: EF - Extra Flexible
Jacket: PVC
Material: Steel
Package Type: Coil

Customer Reviews

No reviews for this product
(0)