Non-Reversing Starter Size 0, 3-Pole, 120 Volt, Thermal - Melting Alloy

Item #: 476713

Cat #: 8536SBW12V02S

UPC: 78590105759

Sign In or Register to view pricing and more.
Non-Reversing Starter Size 0, 3-Pole, 120 Volt, Thermal - Melting Alloy

Overview

Non-Reversing Starter Size 0, 3-Pole, 120 Volt, Thermal - Melting Alloy
Also known as: 78590105759, 8536SBW12V02S

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 18
Mounting: Surface
Material: Stainless Steel
Volts AC: 460
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts AC Control: 120
Poles: 3
Mounting: Surface
Volts AC: 460
IP/NEMA Rating: NEMA 4X, NEMA 4
Phase: 3
Amps: 18
Material: Stainless Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)