Wiring Duct, Wide Slot, 1/2" x 2" x 6' , PVC, White

Item #: 47671

Cat #: G.5X2WH6

UPC: 074983814626

Sign In or Register to view pricing and more.
Wiring Duct, Type G, Wide Slot, 1/2" W x 2" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 1/2" W x 2" H x 6' L, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.
Also known as: 074983814626, G.5X2WH6

Specifications

Height: 2 in
Width: 1/2 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)