Drive, Adjustable Frequency, 1180A, Frame 13, 1300HP, 775VDC

Item #: 476698

Cat #: 20DK1K1N0NNNBNANE

UPC: 820919649158

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Adjustable Frequency, 1180 Amp, Frame 13, 1300 Horse Power, 775 Volt DC

Overview

Drive, Adjustable Frequency, 1180 Amp, Frame 13, 1300 Horse Power, 775 Volt DC
Also known as: 820919649158, 20DK1K1N0NNNBNANE

Specifications

Phase: 3
Type: DC, Drive
Amps: 1180
Size: 13
Phase: 3
Amps: 1180
Type: DC, Drive
Size: 13

Customer Reviews

No reviews for this product
(0)