This product may not be available in all locations.
Drive, Reflective Wave Reduction Device, 9A, NEMA 1-IP20, B Frame
Item #:
476668
Cat #:
1204-RWR2-09-B
UPC:
662072696200
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Reflective Wave Reduction Device, 9 Amp, NEMA 1-IP20, B Frame, Mounting
Overview
Drive, Reflective Wave Reduction Device, 9 Amp, NEMA 1-IP20, B Frame, Mounting
Also known as: 662072696200, 1204-RWR2-09-B
Specifications
Mounting: | Panel |
IP/NEMA Rating: | NEMA 1, IP20 |
Volts AC Range: | 380 |
Amps: | 9 |
Mounting: | Panel |
Volts AC Range: | 380 |
IP/NEMA Rating: | NEMA 1, IP20 |
Amps: | 9 |
Customer Reviews
No reviews for this product
(0)