Enclosure, NEMA 4/12, Continuous Hinge, 6 x 6 x 4", Steel/Gray

Item #: 476607

Cat #: SCE-606CHNF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4/12, Continuous Hinge, 6 x 6 x 4 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, NEMA 4/12, Continuous Hinge, 6 x 6 x 4 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: SCE-606CHNF

Specifications

Depth: 4 in
Size: 6 x 6 x 4 in
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12, NEMA 4
Depth: 4 in
Height: 6 in
Width: 6 in
Size: 6 x 6 x 4 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)