1 POLE HIGH DEN.

Item #: 476532

Cat #: 1492-GS1G100-H1

UPC: 662072991985

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS1G100-H1 1 POLE HIGH DEN.

Overview

AB 1492-GS1G100-H1 1 POLE HIGH DEN.
Also known as: 662072991985, 1492-GS1G100-H1

Specifications

Amps: 10
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 10
Volts AC: 277, 480Y
Poles: 1
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)