Disconnect Switch, 60A, 600VAC, 250VDC, 3P, Non-Fusible, NEMA 4/4X

Item #: 476404

Cat #: THN3362SSW

UPC: 783164065114

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fusible, NEMA 4/4X, Stainless Steel, Heavy Duty, with Viewing Window

Overview

Disconnect Switch, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fusible, NEMA 4/4X, Stainless Steel, Heavy Duty, with Viewing Window
Also known as: 783164065114, THN3362SSW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Material: Stainless Steel
Amps: 60

Customer Reviews

No reviews for this product
(0)