Sub-Meter Kit, with CT's, 277/480YVAC, 3P4W, 100A

Item #: 476385

Cat #: 2O480-1W

UPC: 078477598337

Sign In or Register to view pricing and more.
100 Amp, 3-Phase, 277/480Y Volt AC, 4-Wire, Series 2000, Includes: (3) Split-Core Current Transformers, Outdoor Rated Enclosure

Overview

100 Amp, 3-Phase, 277/480Y Volt AC, 4-Wire, Series 2000, Includes: (3) Split-Core Current Transformers, Outdoor Rated Enclosure
Series 2000 277/480V 100A Outdoor KWH Meter Kit with 3 Split Core, 3P4W
Also known as: 078477598337, 2O480-1W

Specifications

Phase: 3
Amps: 100
Volts AC: 277, 480Y
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Phase: 3
Volts AC: 277, 480Y
IP/NEMA Rating: NEMA 4X
Amps: 100
Mounting: Surface

Customer Reviews

No reviews for this product
(0)