GFCI Portable Plug, Surge Protector, Yellow

Item #: 476359

Cat #: 14650013-6

UPC: 024098902657

Sign In or Register to view pricing and more.
Documents & Guides
GFCI Portable Plug, Surge Protector, Color: Yellow, 15 Amp, 120 V, Trip Level: 4-6 mA, Ground Fault Sensing Technology, UL Listed, NEMA 5-15 P & R

Overview

GFCI Portable Plug, Surge Protector, Color: Yellow, 15 Amp, 120 V, Trip Level: 4-6 mA, Ground Fault Sensing Technology, UL Listed, NEMA 5-15 P & R
Also known as: 024098902657, 14650013-6

Specifications

Volts AC: 120
Type: GFCI, Portable Plug, Surge Protector
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Volts AC: 120
Amps: 15
Color: Yellow
Type: GFCI, Portable Plug, Surge Protector
NEMA Configuration: 5-15R

Customer Reviews

5 Overall
(1)
5/5
Luis Meza - , on 03/04/2023
Buen producto
Exelente