Legend Plate, Automotive, 30 mm Push Button, Red, Blank

Item #: 47633

Cat #: 800T-X701

UPC: 781180160578

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-X701 800T 30 MM PUSH-BUTTON

Overview

AB 800T-X701 800T 30 MM PUSH-BUTTON
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X701 from Rockwell Automation® is an 800T accessory. It is a red, blank automotive legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180160578, 800T-X701

Specifications

Family / Style: 800T
Type: 30mm Legend Plates
Family / Style: 800T
Type: 30mm Legend Plates

Customer Reviews

No reviews for this product
(0)