Spring Clamp Terminal Block, Analog Loop Control, 2 Feed-Through Ci

Item #: 476281

Cat #: 1492-LDAG3

UPC: 781180023309

Documents & Guides
Spring Clamp Terminal Block, Analog Loop Control, 2 Feed-Through Circuits And 1 Ground, 2.5 mm, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Spring Clamp Terminal Block, Analog Loop Control, 2 Feed-Through Circuits And 1 Ground, 2.5 mm, Gray
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LDAG3 from Rockwell Automation® is a gray 2.5 mm (5.1 x 95 x 41 mm [0.20 x 3.74 x 1.61 IN]) spring-clamp terminal block with one pole. It has an analog loop control with two feed-through circuits and one ground connection. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180023309, 1492-LDAG3

Specifications

Family / Style: 1492
Type: Power Terminal Blocks
Family / Style: 1492
Type: Power Terminal Blocks

Customer Reviews

No reviews for this product
(0)