Conduit Hanger with Bolt, Diameter: 1", Steel

Item #: 47625

Cat #: CD2BSS

UPC: 782856120605

Documents & Guides
Conduit Hanger with Bolt, Diameter: 1 Inch, Bolt Size: 1/4 Inch, Material/Finish: Steel/Stainless, For Use with Rigid/IMC/EMT to Threaded Rod, Standard Packaging Quantity: 100.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Hanger with Bolt, Diameter: 1 Inch, Bolt Size: 1/4 Inch, Material/Finish: Steel/Stainless, For Use with Rigid/IMC/EMT to Threaded Rod, Standard Packaging Quantity: 100.
Retained bolt and built-in nut means there are less parts to handle or drop Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
Also known as: 782856120605, CD2BSS

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)