Pluggable Interface Relay

Item #: 476227

Cat #: 1SVR405621R2000

UPC: 013614498392

Sign In or Register to view pricing and more.
Documents & Guides
Interface Relay without LED, Pluggable, Universal, Coil: 120 Vac, Contact Configuration: 2 C/o (SPDT) Contact Rating: 250 V, 10 Amp, Mounting: Socket; Enclosure: IP40, Frequency Rating: 50/60 Hz

Overview

Interface Relay without LED, Pluggable, Universal, Coil: 120 Vac, Contact Configuration: 2 C/o (SPDT) Contact Rating: 250 V, 10 Amp, Mounting: Socket; Enclosure: IP40, Frequency Rating: 50/60 Hz
For applications where low current control voltage is used to switch higher current or voltage loads
Also known as: 013614498392, 1SVR405621R2000

Specifications

Type: DPDT
Type: DPDT

Customer Reviews

No reviews for this product
(0)