DIN Rail, High Rail

Item #: 476219

Cat #: 1SNA150056R0000

UPC: 662019037660

Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, High Rail - 90°, Non-Slotted, DIN 3. Type: PR3.Z2 HR90 ALU. Material: Extruded Aluminum with prepunched 22.5mm feed through holes and prepunched mounting holes. Length: 2 Meters. H x W: 15mm x 35mm.

Overview

DIN Rail, High Rail - 90°, Non-Slotted, DIN 3. Type: PR3.Z2 HR90 ALU. Material: Extruded Aluminum with prepunched 22.5mm feed through holes and prepunched mounting holes. Length: 2 Meters. H x W: 15mm x 35mm.
Also known as: 662019037660, 1SNA150056R0000

Specifications

Length: 2 m
Material: Aluminum
Length: 2 m
Material: Aluminum

Customer Reviews

No reviews for this product
(0)