Halogen Linear Lamp, Double-Ended, T3, 200W, 130V

Item #: 476150

Cat #: 00534A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Double-Ended, 200 Watt, 130 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s)

Overview

Halogen Linear Lamp, Double-Ended, 200 Watt, 130 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s)
Also known as: 00534A

Specifications

Volts AC: 130
Shape: T3 (Tubular)
Base: Recessed Single Contact (R7s)
Wattage: 200
Light Technology: Halogen
Volts AC: 130
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Shape: T3 (Tubular)
Wattage: 200

Customer Reviews

No reviews for this product
(0)