BROAN 428 3-1/4" x 10" Vertical Elb

Item #: 47613

Cat #: 428

UPC: 026715011148

Documents & Guides
BRN 428 3-1/4 X 10 VERTICAL E
Sign In or Register to view pricing and more.

No associated products found.

Overview

BRN 428 3-1/4 X 10 VERTICAL E
Also known as: 026715011148, 428

Specifications

Volts AC: 120
Color: White
Width: 15 ft
Size: 3 1/4 x 10 in
Volts AC: 120
Width: 15 ft
Color: White
Size: 3 1/4 x 10 in

Customer Reviews

No reviews for this product
(0)